• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem RCBA Series 12-1/4 in. 2 Ton Horizontal Left, Horizontal Right and Downflow Uncased Coil

RCBA2457G031P

Tonnage:

2 Tons

SPECIFICATIONS

BTU
24000
CFM
800
Collection
RCBA Series
Configuration
Downflow, Horizontal Left, Horizontal Right
Height
13-25/32 in
Liquid Line OD
3/8 in
MBH
24
Material
Aluminum, Copper
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
Yes
Watts
7.03
Weight
15
Width
12-1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS