RCF Series 21 in. 3 Ton Vertical and Convertible Uncased Coil for Furnace

Part #RCF3621SEAVUA  |  Item #7255313  |  Manufacturer Part #RCF3621SEAVUA

Tonnage:

3 Tons
Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Furnace

BTU: 36000

Coil Type: Uncased

Collection: RCF Series

Configuration: [Vertical, Convertible]

Depth: 22-11/16 in

MBH: 36

Material: [Aluminum, Copper]

Refrigerant: R-410A

SEER: 20.5

Tonnage: 3 Tons

UL Listed: Yes

Width: 21 in