5 Ton - Multi-Position - Aluminum and Copper - Cased - Coil
RCF Series 5 Ton - Multi-Position - Aluminum and Copper - Cased - Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Conditional parts warranty for 10 years
- Constructed of aluminum fins bonded to internally grooved aluminum tubing
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Approved for system application with variety of Rheem outdoor units
- Feature two sets of 3/4" [14.1 mm] N.P.T. condensate drain connections for ease of connection
- Chatleff metering device connections, at inlet and outlet of TXV or EEV and equalizer connections (TXV only)
- Coils have copper sweat refrigerant connections
- Coils are tested at the factory with an extensive refrigerant leak check
- Compatible with germicidal light system (UV resistant)
- Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
Specifications
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- CFM:
- 1400 ft3/min
- Coil Type:
- Cased
- Collection:
- RCF Series
- Configuration:
- Multi
- Depth:
- 21-11/16 in
- Height:
- 34-1/2 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Aluminum, Copper
- Max CFM:
- 1800 cfm
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 20.5
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Weight:
- 100 lb
- Width:
- 24-1/2 in