10 Ton 118 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Rheem

Renaissance® Classic Plus® RGEDZS Series 10 Ton 118 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Renaissance® Classic Plus® RGEDZS Series 10 Ton 118 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #RGEDZS120ACB22BAAA
  • Item #7601472
  • Manufacturer Part #RGEDZS120ACB22BAAAA0
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
2.4, 4.7, 10.1, 32.6, 74.5, 240
Application:
Commercial
BTU:
118000
BTU Cooling Rating:
114000 Btu/h
BTU Heat Rating:
225000 Btu/h
Blower Type:
Belt Drive
CEC Compliant:
For Sale in CA
CFM:
3400 ft3/min
Coil Type:
Micro-channel
Collection:
Renaissance® Classic Plus® RGEDZS Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
88 dB
EER:
11
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
50 in
Horsepower:
1/5 HP
Ignition System:
Direct Spark Ignition
Length:
90-1/8 in
MBH:
118
Phase:
Three Phase
Power Source:
Electric, Gas
RPM:
1725
Refrigerant:
R-410A
Refrigerant Control:
TXV
Stages:
Two
Tonnage:
10 Ton
Type:
RGEDZS120ACB22BAAA
UL Listed:
Yes
Volts:
208/230V
Watts:
9.83 kW
Weight:
896 lb
Width:
59-1/2 in