1/6 hp 825 RPM 208/230V Single Phase Condenser Motor
Rescue® 1/6 hp 825 RPM 208/230V Single Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 1.2, 1.9
- Blower Type:
- 2 Speed
- Collection:
- Rescue®
- Frame Size:
- 48
- Horsepower:
- 1/6 hp
- Length:
- 5-3/10 in
- MFD Rating -:
- 7.5 mfd
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 825
- RPM Range:
- 0-899
- UL Listed:
- Yes
- Volts:
- 208/230V