DESCRIPTION

Rheem Residential Propane Gas Water Heater

RPROG4034P630465

Capacity:

SPECIFICATIONS

BTU
36000
CARB OTC LEED Compliant
No
Capacity
40 gal
Diameter
19-3/4 in
Energy Star Compliant
No
Fuel Type
LP Gas
GSA Approved
No
Height
62-3/4 in
IAPMO Listed
No
MBH
36
NSF Certified
No
Power Source
Gas
UL Listed
No
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY