2 Ton - Upflow - Air Handler

You last purchased this on
 
Rheem

RF1T Series 2 Ton - Upflow - Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

RF1T Series 2 Ton - Upflow - Air Handler

  • Fast #
  • Part #RF1T2421MTANJB0817
  • Item #7034837
  • Manufacturer Part #RF1T2421MTANJAB08417
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
1.6
BTU:
24000
Collection:
RF1T Series
Communicating:
Non-Communicating
Configuration:
Upflow
Depth:
17 in
Energy Star Compliant:
No
Fan Speeds:
4
Height:
36 in
Horsepower:
1/3 hp
MBH:
24
Max CFM:
800 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
16
Stages:
Single
Tonnage:
2 Ton
Volts:
208/240V
Watts:
8 kW
Weight:
95 lb
Width:
21-1/2 in