3 Ton - Multi-Position/Convertible - Air Handler
RF1T Series 3 Ton - Multi-Position/Convertible - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 10.8, 12.5, 17.3, 20, 26, 30, 34.6, 40
- BTU:
- 36000
- Collection:
- RF1T Series
- Communicating:
- Non-Communicating
- Configuration:
- Upflow, Vertical
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 36 in
- Horsepower:
- 1/3 hp
- MBH:
- 36
- Max CFM:
- 1200 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.5
- Stages:
- Single
- Tonnage:
- 3 Ton
- Volts:
- 208/240V
- Watts:
- 8 kW
- Width:
- 24 in