3 Ton - Multi-Position/Convertible - Air Handler
RF1T Series 3 Ton - Multi-Position/Convertible - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Front or bottom return
- Flow check piston for cooling or heat pump operation
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Molex plug connections for field installed heater kits
- AHRI certified
- UL certified
- Built in filter rack
- Wall-hanging brackets
- Thermoplastic drain pan with bottom primary and secondary connections
- Dual voltage direct drive blower with multi-speed motor
Specifications
- AMP:
- 10.8, 12.5, 15, 17.3, 2.7, 20, 26, 30, 34.6, 4, 40
- BTU:
- 36000
- Blower Type:
- Direct Drive
- Coil Type:
- Aluminum Fin
- Collection:
- RF1T Series
- Communicating:
- Non-Communicating
- Configuration:
- Upflow, Vertical
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 36 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum, Steel
- Max CFM:
- 1200 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TEV
- SEER:
- 14.5
- Stages:
- Single
- Tonnage:
- 3 Ton
- Volts:
- 208/240V
- Weight:
- 95 lb
- Width:
- 24 in