• Cart

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is constructed of all stainless steel for maximum corrosion resistance and thermal fatigue reliability
  • Limited lifetime heat exchanger warranty
  • Low profile 34" cabinet ideal for space constrained installations

Rheem RGTC Series 21 in. 75000 BTU 95% AFUE 4 Ton Single-Stage Downflow and Horizontal 1/2 hp Natural or LP Gas and AC Furnace

RGTC07ERBGS

BTU:

75000

SPECIFICATIONS

AMP
6.8
BTU
75000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
RGTC Series
Condensing
Yes
Configuration
Downflow, Horizontal
Depth
28-13/16 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
75
Max CFM
1743
Phase
Single Phase
Power Source
AC, Gas
Stages
Single
Temperature Range
30 to 60 Deg F
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
21 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS