20 Tons R-410A Single-Stage Commercial Packaged Air Conditioner

You last purchased this on
 
Rheem

RLKL-B Series 20 Tons R-410A Single-Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #RLKLB240DL000
  • Item #7539442
  • Manufacturer Part #RLKLB240DL000
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

RLKL-B Series 20 Tons R-410A Single-Stage Commercial Packaged Air Conditioner

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
51, 60
Application:
Commercial
BTU Cooling Rating:
240000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RLKL-B Series
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
91 dB
EER:
11
Height:
59-1/2 in
Horsepower:
1/2 hp
Length:
153 in
MBH:
240
Max CFM:
10000 cfm
Phase:
Three Phase
Refrigerant:
R-410A
Stages:
Single
Tonnage:
20 Ton
UL Listed:
Yes
Volts:
460V
Width:
88 in