6 Tons R-410A Commercial Packaged Air Conditioner
RLKL-B Series 6 Tons R-410A Commercial Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 33, 50
- Application:
- Commercial
- BTU Cooling Rating:
- 73000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RLKL-B Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 83 dB
- EER:
- 11.2
- Height:
- 35 in
- Length:
- 81-17/32 in
- MBH:
- 73
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 6 Ton
- UL Listed:
- No
- Volts:
- 208/230V