RP16 Series 16 SEER 4 Ton Two-Stage R-410A 1/4 hp Heat Pump Condenser

Part #RP1648AJ2NA  |  Item #7320488  |  Manufacturer Part #RP1648AJ2NA

Tonnage:

Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: [23.6, 104, 1.4, 31]

Auto Switching Heat Cool : No

BTU Cooling Rating: 48000 Btu/h

CEC Compliant: For Sale in CA

Collection: RP16 Series

Communicating: Non-Communicating

Depth: 35-3/4 in

Energy Star Compliant: No

Height: 45 in

Horsepower: 1/4 hp

MBH: 48

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Two

Tonnage: 4 Tons

Type: RP1648AJ2NA

UL Listed: Yes

Volts: 208/230V

Width: 35-3/4 in