5 Ton - 16 SEER - Two-Stage Heat Pump - 208/230V
RP16 Series 5 Ton - 16 SEER - Two-Stage Heat Pump - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- New composite base pan - dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
- Improved tubing design - reduces vibration and stress, making unit quieter and reducing opportunity for leaks
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Scroll compressor - a sound abating feature added to the compressor significantly reduces noise when system transitions in and out of defrost mode
- Optimized reversing valve sizing - improves shifting performance for quieter unit operation and increased life of the system
- Enhanced mufflers - help to dissipate vibration energy for quieter unit operation
- Powder coat paint system - for a long lasting professional finish
- Optimized defrost characteristics - decrease defrosting and provide better home comfort
- Curved louver panels - provide ultimate coil protection, enhance cabinet strength, and increased cabinet rigidity
- Modern cabinet aesthetics - increased curb appeal with visually appealing design
Specifications
- AMP:
- 1.4, 152.9, 28.8, 38
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3654 ft3/min
- Coil Type:
- Condenser
- Collection:
- RP16 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 35-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 9.0
- Height:
- 45 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16.0
- Sound Blanket:
- No
- Stages:
- Two
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 257 lb
- Width:
- 35-3/4 in