RPWL-120 Series Commercial Heat Pump Condenser

Part #RPWL120DAZ  |  Item #7341806  |  Manufacturer Part #RPWL-120DAZ

Call for Pricing

Tonnage:

10 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Collection: RPWL-120 Series

Energy Star Compliant: No

Phase: Three Phase

Refrigerant: R-410A

Stages: Single

Tonnage: 10 Tons

UL Listed: No

Volts: 460V