RQNL Series 3 Tons 13 SEER R-410A Packaged Heat Pump

Part #RQNLB036CK000  |  Item #3609957  |  Manufacturer Part #RQNL-B036CK000

Call for Pricing

Tonnage:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • One-piece top with a deep flange to help keep water out of the unit
  • Access panels have weep holes and channels to further help manage water run-off
  • Motor Compressor warranty for 10 years
  • Conditional parts warranty for 10 years

Documents

Specifications

AMP: 17

BTU Cooling Rating: 36000 Btu/h

BTU Heat Rating: 34000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Evaporator

Collection: RQNL Series

Compressor Type: Scroll

Configuration: Downflow, Horizontal

Decibel Rating dB : 76 dB

Depth: 52-1/2 in

EER: 11

Energy Star Compliant: No

HSPF: 7.7

Height: 41-3/10 in

Horsepower: 1/5 hp

MBH: 36

Max CFM: 2700

Max Fuse Size: 25

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 482

Width: 48-2/5 in