Rheem
RQNL Series 3 Tons 13 SEER R-410A Packaged Heat Pump
Part #RQNLB036JK010AKA | Item #3688721 | Manufacturer Part #RQNL-B036JK010AKA
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Features Scroll® compressor for maximum efficiency and quiet operation
- One-piece top with a deep flange to help keep water out of the unit
- Access panels have weep holes and channels to further help manage water run-off
- Motor Compressor warranty for 10 years
- Conditional parts warranty for 10 years
Specifications
CEC Compliant: For Sale in CA
Coil Type: Evaporator
Collection: RQNL Series
Configuration: Downflow, Horizontal
Depth: 52-7/16 in
Energy Star Compliant: Yes
Green: Energy Star, Yes
Height: 41 in
Phase: Single Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 13
Tonnage: 3 Tons
UL Listed: No
Volts: 208/230V