RXBH Series 10kW Heater

Part #RXBH24A10D  |  Item #5098065  |  Manufacturer Part #RXBH-24A10D

Call for Pricing

Watts:

10

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Brand Model Compatibility: RBH-24 Series Air Handlers

Collection: RXBH Series

Depth: 22-3/10 in

Energy Star Compliant: No

Height: 5-7/10 in

Phase: Three Phase

Power Source: Electric

Volts: 460V

Watts: 10

Weight: 6

Width: 12-1/10 in