RXBH Series 17kW Three Phase KW Heat Strip

Part #RXBH1724A18C  |  Item #4568332  |  Manufacturer Part #RXBH-1724A18C

Call for Pricing

Watts:

17

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Brand Model Compatibility: RHSL3621 Air Handler

Collection: RXBH Series

Depth: 22-2/5 in

Energy Star Compliant: No

Height: 11-1/2 in

Phase: Three Phase

Power Source: Electric

Product Type: Breaker

Volts: 208/240V

Watts: 17

Weight: 7.3

Width: 5-3/5 in