20 kW Single Phase Electric KW Heat Strip
RXBH Series 20 kW Single Phase Electric KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 60
- BTU:
- 68242
- Brand Model Compatibility:
- RBH-24 Series
- Collection:
- RXBH Series
- Depth:
- 11-3/5 in
- Energy Star Compliant:
- No
- Height:
- 22-1/2 in
- Length:
- 23-7/20 in
- MBH:
- 68.242
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heater Kit
- Volts:
- 208/230V
- Watts:
- 20 kW
- Weight:
- 8.7 lb
- Width:
- 5-9/10 in