RXBH Series 3kW Heater Kit with Breaker

Part #RRXBH1724A03J  |  Item #7299937  |  Manufacturer Part #RXBH-1724A03J

Call for Pricing

Watts:

3

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Documents

Specifications

Brand Model Compatibility: RH1T3617SP Air Handler

Collection: RXBH Series

Depth: 24 in

Energy Star Compliant: No

Height: 6 in

Phase: Single Phase

Power Source: Electric

Volts: 208/230V

Watts: 3

Weight: 4

Width: 12 in