Rheem

RXHECE Series 28.8kW Heater

Part #RXHECE030CC  |  Manufacturer Part #RXHE-CE030CC

Watts:

28.8
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [70, 60]

Collection: RXHECE Series

Configuration: [Horizontal, Vertical]

Depth: 28 in

Energy Star Compliant: No

Height: 41-1/2 in

Power Source: Electric

Volts: 208/230V

Watts: 28.8

Weight: 80

Width: 21-4/5 in