DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem RH1T Series Single-Stage Convertible Air Handler

RH1T17STANAA

Tonnage:

SPECIFICATIONS

AMP
6
BTU
24000
BTU Cooling Rating
24000 Btu/h
Collection
RH1T Series
Configuration
Convertible
Depth
21-7/10 in
Energy Star Compliant
No
Height
42-1/2 in
Horsepower
1/3 hp
Liquid Line OD
3/8 in
MBH
24
Max CFM
800
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2 Tons
Volts
115V
Watts
7.03
Weight
92
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY