DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem RF1P Series Single-Stage Upflow and Vertical Air Handler

RF1P24SPNJN00417

Tonnage:

SPECIFICATIONS

AMP
10.8, 12.5, 17.3, 20, 26, 30, 34.6, 40
BTU
30000
Collection
RF1P Series
Configuration
Upflow, Vertical
Depth
21 in
Energy Star Compliant
No
Fan Speeds
2
Height
36 in
Horsepower
1/4 hp
MBH
30
Max CFM
1125
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Tonnage
2.5 Tons
Volts
208/240V
Width
24 in

Starting at
Call for Pricing
  • QUANTITY