DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem RHALFR Series Single-Stage Vertical Air Handler

RHALFRPJN00A

Tonnage:

SPECIFICATIONS

AMP
3
BTU
18000
BTU Cooling Rating
18000 Btu/h
Collection
RHALFR Series
Configuration
Vertical
Depth
17 in
Energy Star Compliant
No
Fan Speeds
2
Height
36 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
MBH
18
Max CFM
600
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
82
Width
21-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS