Limit Switch Auto Reset in Brown and Orange
Therm-O-Disc® Limit Switch Auto Reset in Brown and Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 15
- Collection:
- Therm-O-Disc®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Maximum Temperature:
- 185
- Temperature Range:
- 165 to 185 Deg F
- UL Listed:
- No
- Volts:
- 230V