DESCRIPTION

  • 120V input, 24V output, 40VA
  • Built-in 2A fuse on output

Rheem Trans 120 Volts Fused AHR40311PMW-139ZET

R4610149601

Volts:

SPECIFICATIONS

AMP
2
VA Rating
40.0
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY