7 x 10 in. Condensate Drain Pan Trap Plastic
7 x 10 in. Condensate Drain Pan Trap Plastic
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- RGRK
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6 in
- Height:
- 10 in
- Length:
- 7 in
- Material:
- Plastic