37 gal. 199.9 MBH Commercial Natural Gas Water Heater
Universal™ 37 gal. 199.9 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Universal tank design maximizes installation adaptability
- Universal space saver design results in greater installation flexibility
- Patented multi-flue tank design
- Low profile automatic flue damper
- System Sentinel LED diagnostic system
- Sag and moisture proof Fiberglass insulation
- Fully adjustable thermostat from 100F to 180F
- Stainless steel burners
Specifications
- Application:
- Commercial
- BTU:
- 199900
- Capacity:
- 37 gal
- Collection:
- Universal™
- Diameter:
- 26-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 49-1/4 in
- MBH:
- 199.9
- Power Source:
- Gas
- Vent Type:
- Atmospheric Vent
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short