91 gal. Tall Commercial Natural Gas Water Heater
Universal™ 91 gal. Tall Commercial Natural Gas Water Heater
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal space saver design results in greater installation flexibility
- Patented multi-flue tank design
- Universal tank design maximizes installation adaptability
- Stainless steel burners
- Sag and moisture proof Fiberglass insulation
- Fully adjustable thermostat from 100F to 180F
- System Sentinel LED diagnostic system
- Low profile automatic flue damper
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 91 gal
- Collection:
- Universal™
- Diameter:
- 26-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 76-5/16 in
- NSF Certified:
- No
- Power Source:
- Gas
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall