Value Series RKKL-B Series 12.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #RKKLB151DL25EAJA  |  Item #7221341  |  Manufacturer Part #KKL-B151DL25EAJA

Tonnage:

12.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

BTU Cooling Rating: 156000 Btu/h

BTU Heat Rating: 252000 Btu/h

Coil Type: Micro-channel

Collection: Value Series RKKL-B Series

Configuration: Convertible

Decibel Rating dB : 88 dB

EER: 11.1

Energy Star Compliant: No

MBH: 250

Max CFM: 5000

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Stages: Two

Tonnage: 12.5 Tons

UL Listed: Yes

Volts: 460V