Value Series RKKL-B Series 7.5 Tons 225 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #RKKLB090CM22EAJA  |  Item #7048513  |  Manufacturer Part #RKKL-B090CM22EAJA

Tonnage:

7.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 225000

BTU Cooling Rating: 90000 Btu/h

BTU Heat Rating: 225000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Micro-channel

Collection: Value Series RKKL-B Series

Configuration: Convertible

EER: 11.2

Energy Star Compliant: No

Height: 40-3/16 in

Length: 93-11/16 in

MBH: 225

Max CFM: 4500

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Stages: Two

Tonnage: 7.5 Tons

UL Listed: Yes

Volts: 208/230V

Width: 58-3/4 in