• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem RCF Series 21 in. Vertical and Convertible Uncased Coil for Furnace

RCF21STAVUA

Tonnage:

SPECIFICATIONS

Application
Furnace
BTU
36000
CFM
1600
Collection
RCF Series
Configuration
Convertible, Vertical
Depth
23-1/8 in
Height
18-3/4 in
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum, Copper
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 - 3 Tons
UL Listed
Yes
Weight
51
Width
21 in

Starting at
Call for Pricing
  • QUANTITY