This product requires certification to purchase.

3.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

Rheem

WA14 Series 3.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RWA1442CJ1NA
  • Item #7858767
  • Manufacturer Part #WA1442CJ1NA
3.5 out of 5 Customer Rating
Brand image
Rheem

WA14 Series 3.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RWA1442CJ1NA
  • Item #7858767
  • Manufacturer Part #WA1442CJ1NA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Designed for ground level or rooftop installations
  • These units offer comfort and dependability for single, multi-family and light commercial applications
  • Painted louvered steel cabinet
  • Easily accessible control box
  • Condenser coils constructed with copper tubing and enhanced aluminum fins
  • Grille/Motor mount for quiet fan operation
  • Filter Drier (shipped - not installed)
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
25
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
CEC Compliant:
Not for Sale in CA
Collection:
WA14 Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
EER:
11.5
ETL Listed:
No
Energy Star Compliant:
No
Height:
32-1/4
Horsepower:
1/4 hp
Length:
27-63/100
Liquid Line (OD):
3/8
MBH:
42
Max CFM:
3174
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
RPM:
1075
Refrigerant:
R-410A
SEER:
14.0
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
3.5 Ton
UL Listed:
Yes
UPC:
662021501692
Volts:
208/230V
Watts:
12.31
Weight:
176
Width:
27-63/100