This product requires certification to purchase.

You last purchased this on
 
Rhino

TriView®

  • Fast #
  • Part #RTVF78UB
  • Item #4572050
  • Manufacturer Part #TVF78UB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rhino

TriView®

  • Fast #
  • Part #RTVF78UB
  • Item #4572050
  • Manufacturer Part #TVF78UB
5 out of 5 Customer Rating

X Points
Color Finish Name: Blue, Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Triangular post with colored cap
  • 360° visibility
  • Made with RhinoPoly® – Our proprietary blend of thermoplastics
  • Internal Flex PLUS™ rod
  • Patented TriGrip Anchor™ for locking post into ground
  • Performs in temperatures ranging from -40 to +150°F
  • UV stable, designed for 10+ years of outdoor use with our 10-year warranty
  • Requires Certification

Documents


Specifications

Collection:
TriView®
Color Finish Name:
Blue, Black
Length:
78 in
Lettering:
Warning Water Pipeline
Material:
Plastic
Material Type:
Polypropylene, Thermoplastic
Temperature Range:
-40 to 150 Deg F