23-1/8 x 15-1/4 in. Oval Undermount Bathroom Sink in Mirror French Gold

You last purchased this on
 
KOHLER

Rhythm® 23-1/8 x 15-1/4 in. Oval Undermount Bathroom Sink in Mirror French Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Rhythm® 23-1/8 x 15-1/4 in. Oval Undermount Bathroom Sink in Mirror French Gold

  • Fast #
  • Part #K2602-MF
  • Item #1579227
  • Manufacturer Part #2602-MF
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mirror French Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Available in mirror French gold or satin bronze finish
  • Oval basin
  • Without undercoat
  • No faucet holes
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Collection:
Rhythm®
Color Finish Category:
Gold Tones
Color Finish Name:
Mirror French Gold
Drain Location:
Center
Drain Opening:
1-5/8 in
GSA Approved:
No
Gauge (metal):
20 ga
IAPMO Listed -:
No
Length:
23-1/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Oval
Sink Bowl Size:
18 in x 13 in
Sink Depth:
6-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Width:
15-1/4 in