DESCRIPTION

Rice Hydro Kappa 43 11 gpm. Triple Test Pump

RDPH3B

Horsepower:

SPECIFICATIONS

Collection
Kappa 43
Flow Rate
11 gpm
Height
25 in
Horsepower
6 1/2 hp
Length
28 in
Maximum Pressure
550 psi
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY