DESCRIPTION

Rice Hydro 3 gpm. 300 psi Electric Pump

REL1

Volts:

SPECIFICATIONS

Flow Rate
3 gpm
Height
14 in
Horsepower
1/2 hp
Length
22 in
Maximum Pressure
300 psi
Power Source
Electric
Volts
110V, 220V
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY