2-1/2 in. FNST x MIPT Hydrant Brass Adapter

You last purchased this on
 
Richard D Rupp

2-1/2 in. FNST x MIPT Hydrant Brass Adapter

This product requires certification to purchase.
You last purchased this on
 
Richard D Rupp

2-1/2 in. FNST x MIPT Hydrant Brass Adapter

  • Fast #
  • Part #R09130LK
  • Item #1743382
  • Manufacturer Part #09130-4
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
FNST
End Connection 2:
MIPT
End Connections:
FNST x MIPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Hydrant Adapter, Reducing
Material:
Brass