2-1/2 in. Swivel x Male Brass Adapter
2-1/2 in. Swivel x Male Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Swivel Nut
- End Connection 2:
- Male
- End Connections:
- Swivel Nut x Male
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Adapter, Reducing
- Material:
- Brass