DESCRIPTION

Ridgeline Pipe 20 ft. Bell End Plastic Pressure Pipe

PC160YELBE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
Yellow
End Connection 1
Bell End
End Connection 2
Bell End
Length
20 ft
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
2 in
Pipe Tubing Size
1-1/2 in