1-1/2 in. Combo Kit
1-1/2 in. Combo Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed in conjunction with the ProPress®system fittings, ensuring total system compatibility
- Kit includes: four ProPress® rings; the V1 & C1 actuator; and carrying case.
- ProPress®Rings and V2 Actuator Jaw include patented swiveling feature that allows the tool to connect to the ring at any angle relative to the tubing, allowing greater access in tight spaces
- C1 actuator fits RIDGID Compact Series pressing tools (100-B; RP 200-B; RP 210-B)
- V1 actuator fit RIDGID Standard Series pressing tools (CT400; 320-E; RP 330-B; RP 330-C; RP 340)
Specifications
- Application:
- Commercial, Residential
- Bare Tool or Kit:
- Tool Kit
- Case Included:
- Yes
- Cutting Capacity:
- 1-1/2 in
- Origin:
- Domestic
- Overall Box Size:
- 8 in x 7 in x 2 in
- Tool Type:
- Press Ring
- Type:
- R28048
- UL Listed:
- No
- Weight:
- 12 lb