1-1/4 in. Pipe Extractor

You last purchased this on
 
RIDGID

1-1/4 in. Pipe Extractor

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

1-1/4 in. Pipe Extractor

  • Fast #
  • Part #R35625
  • Item #231170
  • Manufacturer Part #35625
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Each is plainly marked showing drill size used when solid ends of plugs and fittings must be drilled to receive extractor.
  • Drill size: 1 3/8"
  • RIDGID® pipe extractors make easy work of removing broken threaded ends of pipe, pipe plugs and fittings. Available for schedule 40 and 80 pipe.
  • Length: 3-3/4"
  • Pipe size: 1-1/4"
  • Requires Certification

Specifications

Application:
Commercial, Residential
Fits Pipe Size:
1-1/4 in
Length:
3-4/5 in
Number of Tools Included:
1
Origin:
Global
Overall Box Size:
3-9/10 in x 3-9/10 in x 1-4/5 in
Size:
1-1/4 in
Tool Type:
Reamer
Type:
R35625
Weight:
20 oz