• Cart

DESCRIPTION

  • Full lifetime warranty against material defects and workmanship
  • Includes press tool, 1/2" - 1-1/4" ProPress® jaws, two 18V Lithium-Ion 2.0Ah batteries, charger and carrying case
  • Includes two 18V Advanced Lithium 2 batteries that can produce over 200 presses per charge
  • Joins copper, stainless steel and PEX
  • The inline form of the tool allows access to tighter spaces, enabling press connections in difficult to reach areas

Ridgid 1/2 - 1-1/4 in. 200-B Kit with Propress Jaws

R43428

Jaw Capacity in :

0.5 in - 1.25 in

SPECIFICATIONS

Battery Type
Lithium-ion
CSA Certified
No
Color Finish
Black, Red
Cutting Capacity
1/2 in - 1-1/4 in
Jaw Capacity in
0.5 in - 1.25 in
Power Source
Battery
UL Listed
No
Volts
18V

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS