DESCRIPTION

  • A large chip tray and oil reservoir make the 535A ideal for longer uninterrupted threading
  • Automatic chuck with four reversible forged jaws
  • Features a high clearance carriage that makes the threading operation easier and a generous top cover area that is ideal for keeping tools and work related materials handy
  • Length gauge for quick, accurate cut-off
  • Three-speed (16/46/58 RPM) transmission

Ridgid 1/2-2 in. 115 V NPT Automatic Thread Machine

R84097

Horsepower:

SPECIFICATIONS

Brand Model Compatibility
Ridge Tool 535A
End Connection 1
NPT
Horsepower
2 hp
Volts
115V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS