DESCRIPTION

  • Heavy-duty, large wheels easily navigate over bumps and up stairs and allow for easy movement to and from the job site
  • Includes tool set with bulb auger, "C" cutter, spade cutter, pin key and 1/2" x 75' IW cable
  • Integral wound solid core cable is rugged and kink resistant
  • Integrated telescoping handle provides high-handle height during transport
  • The cable control system causes the drum to stop spinning when the blade becomes lodged in a blockage, limiting the potential for cable to flip-over in the drum
  • This patented, automatic cable feed powers cable in and out of the drain
  • Uses tough 3/8" or 1/2" integral wound solid core cable that is rugged and kink resistant

Ridgid 1/2 in. Rum Machine with C-45 Cable

R26998

Volts:

115V

SPECIFICATIONS

Brand Model Compatibility
Ridge Tool K400
Diameter
1/2 in
Length
21 in
Power Source
AC
Volts
115V

Starting at
$632.44
EACH
  • QUANTITY

DOCUMENTS