DESCRIPTION

  • For use with all Ridgid® cable and sectional machines

Ridgid 1-3/4 in. Blade Cutter

R63055

Brand Model Compatibility:

T-215 4-Blade Cutter

SPECIFICATIONS

Brand Model Compatibility
T-215 4-Blade Cutter
Length
1-3/4 in
Material
Steel
Size
1-3/4 in
Type
Retrieving Auger

Starting at
$29.0
EACH
  • QUANTITY

DOCUMENTS