DESCRIPTION

  • Hand grip and a spear point at one end and roller ball at the other
  • Includes carrier with all except 25' model
  • Sizes and lengths for use on sewer and drain lines through 8" diameter and up to 1' in length

Ridgid 1 in. 1-Piece Flat Sewer Tape

R62625

Length:

SPECIFICATIONS

Blade Thickness In
0.125 in
Length
100 ft
Width
1 in

Starting at
Call for Pricing
  • QUANTITY