DESCRIPTION

  • 1" Jaws for Propress are 40% lighter and 33% smaller than standard series jaws enabling them to fit into tight spaces
  • Designed in conjunction with the ProPress® system fittings, ensuring total system compatibility
  • Full lifetime warranty against material defects and workmanship
  • Jaws are 40 percent lighter and 33 percent smaller than standard series jaws enabling them to fit into tight spaces

Ridgid ProPress® 1 in. Compact Jaw Assembly

R169

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
RIDGID® 100B and RP 210-B Press Tools
Collection
ProPress®
Color Finish
Black
Cutting Capacity
1 in
IsAcceptableImage
Length
5 in

Starting at
$147.14
EACH
  • QUANTITY

DOCUMENTS