0.2 gal Pipe Dark Thread Oil in Black
0.2 gal Pipe Dark Thread Oil in Black
Frequently Purchased Together
Product Details
- Speeds metal removal.
- Improves thread quality.
- Cools threads and pipe during operation.
- Mild petroleum/solvent odor
- Low Odor
- Anti-Mist Formulation
- 196.11 Deg C flash point
- Reduces threading torque.
- 0 Deg F working viscosity
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Cutting Oil
- Size:
- 0.2 gal
- Tool Type:
- Threader Set
- Weight:
- 22 lb